Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B73-0820

4.00 (1)
Item.#
08314162
Mfr.#
B73-0820
Package Qty.
1Pack(29PC)
Ship pack of
1
11.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2131
Surface Processing
Black oxide finish
Dimension h (mm)
About 0.4
Dimension d1(phi mm)
8.0
Dimension D (phi mm)
16.0
Dimensions L (mm)
20
Weight (g)
232.58
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
163-8637
Strength
10.9
Dimension r (mm)
About 0.5
JIS Standard
JIS B 1192. Standard product
Dimensions B (mm)
5.0
Screw Type
Full Thread
Screw Pitch p (mm)
1.25
Screw Diameter d
M8
Dimension m (mm)
3.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing presser mounting
4
From Japan
On 2013-01-12 18:09:57
There is no problem in particular, it can be used normally. Just because I do not own a hexagon socket in a dish, it is a place I want a pack of about half. (I think that it is the amount you can use until you die with 1 pack.
This review is about item#08314372.