Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B73-0612

4.00 (1)
Item.#
08314467
Mfr.#
B73-0612
Package Qty.
1Pack(55PC)
Ship pack of
1
10.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2131
Surface Processing
Black oxide finish
Screw Type
Full Thread
Screw Pitch p (mm)
1.00
Screw Diameter d
M6
Dimension m (mm)
2.5
Dimension r (mm)
About 0.3
JIS Standard
JIS B 1192. Standard product
Dimensions B (mm)
4.0
Strength
10.9
Dimension D (phi mm)
12.0
Dimensions L (mm)
12
Weight (g)
169.40
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
163-8459
Dimension h (mm)
About 0.3
Dimension d1(phi mm)
6.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gland attached
4
From Japan
On 2013-01-12 18:09:57
In particular, no problem, normally use. Just hexagon socket head cap of my own dish the place is the amount of pack want of about half because no ones used in large quantities. (Maybe I think that it is the amount that can be used to death in one pack.)
This review is about item#08314372.