Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded
  • Hex Socket Flat Head Bolt, SCM435, Fully Threaded

Hex Socket Flat Head Bolt, SCM435, Fully Threaded B73-0308

4.00 (1)
Item.#
08314616
Mfr.#
B73-0308
Package Qty.
1Pack(65PC)
Ship pack of
1
10.25 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2131
Surface Processing
Black oxide finish
Dimension h (mm)
About 0.2
Dimension d1(phi mm)
3.0
Dimension D (phi mm)
6.0
Dimensions L (mm)
8
Weight (g)
29.25
Material (Body)
Chromium-molybdenum steel (SCM435)
TRUSCO Part Number
163-7967
Strength
10.9
Dimension r (mm)
About 0.1
JIS Standard
JIS B 1192. Standard product
Dimensions B (mm)
2.0
Screw Type
Full Thread
Screw Pitch p (mm)
0.50
Screw Diameter d
M3
Dimension m (mm)
1.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing presser mounting
4
From Japan
On 2013-01-12 18:09:57
There is no problem in particular, it can be used normally. Just because I do not own a hexagon socket in a dish, it is a place I want a pack of about half. (I think that it is the amount you can use until you die with 1 pack.
This review is about item#08314372.