Buy more than* S$200* and get FREE SHIPPING

  • Taper Plug, Sunk Head Plug
  • Taper Plug, Sunk Head Plug
  • Taper Plug, Sunk Head Plug

Taper Plug, Sunk Head Plug B83-0112

Item.#
08314817
Mfr.#
B83-0112
Package Qty.
1Pack(6PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Hole B (mm)
10
Dimension m (mm)
6
Effective Diameter (phi mm)
19.793
Size
PT1/2
Material
Structural carbon steel (SWRH)
Screw Standard Diameter (mm)
20.955
Standard Diameter Position (a)(mm)
0.9
Dimension t (mm)
12.5 +/-0.4
Weight (g)
135.6