|
Hex Socket Head Set Screw, SCM435 B31-0810
(1)
- Item.#
- 08315264
- Mfr.#
- B31-0810
- Package Qty.
- 1Pack(54PC)
- Ship pack of
- 1
Item Feature
- Strength
- 45H
- Screw Diameter d
- M8
- Dimension S (mm)
- 4
- Weight (g)
- 120.96
- Screw Pitch p (mm)
- 1.25
- JIS Standard
- JIS 1177 standard product
- Dimensions L (mm)
- 10
- Material (Body)
- Chromium-molybdenum steel (SCM435)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For agricultural machinery pulleys
From Japan
On 2015-02-16 01:05:03
It looks quite sturdy.