Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Set Screw, SCM435
  • Hex Socket Head Set Screw, SCM435
  • Hex Socket Head Set Screw, SCM435

Hex Socket Head Set Screw, SCM435 B31-0303

4.00 (1)
Item.#
08315431
Mfr.#
B31-0303
Package Qty.
1Pack(85PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Strength
45H
Screw Pitch p (mm)
0.5
JIS Standard
1177 standard product JIS
Dimensions L (mm)
3
Material (Body)
Chromium-molybdenum steel (SCM435)
2014 TRUSCO Published Page
1-2132
Screw Diameter d
M3
Dimension S (mm)
1.5
Weight (g)
12.92
TRUSCO Part Number
160-4112
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For agricultural machinery pulleys
4
From Japan
On 2015-02-16 01:05:03
It looks quite sturdy.
This review is about item#08315097.