Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer Titanium
  • Flat Washer Titanium
  • Flat Washer Titanium

Flat Washer Titanium TB95-0008

Item.#
08315571
Mfr.#
TB95-0008
Package Qty.
1Pack(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Pure titanium
Mass (g/pack)
11.7
Dimension t (mm)
1.2
Nominal Dimension
M8
Caution
Size applies to a polished round head.
2014 TRUSCO Published Page
1-2140
Dimensions D (mm)
18.0
Dimension d (mm)
8.5
TRUSCO Part Number
255-5191