Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Titanium
  • Flat Washer Titanium
  • Flat Washer Titanium

Flat Washer Titanium TB95-0006

Item.#
08315587
Mfr.#
TB95-0006
Package Qty.
1Pack(23PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Pure titanium
Nominal Dimension
M6
Mass (g/pack)
9.05
Dimension t (mm)
1.0
Dimension d (mm)
6.5
TRUSCO Part Number
255-5182
Dimensions D (mm)
13.0