Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Titanium
  • Flat Washer Titanium
  • Flat Washer Titanium

Flat Washer Titanium TB95-0005

Item.#
08315596
Mfr.#
TB95-0005
Package Qty.
1Pack(26PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Pure titanium
Dimensions D (mm)
12.0
Dimension d (mm)
5.5
TRUSCO Part Number
255-5174
Mass (g/pack)
7.2
Dimension t (mm)
0.8
Nominal Dimension
M5
Caution
Size applies to a polished round head.