Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Titanium
  • Flat Washer Titanium
  • Flat Washer Titanium

Flat Washer Titanium TB95-0004

Item.#
08315605
Mfr.#
TB95-0004
Package Qty.
1Pack(35PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Pure titanium
Caution
Size applies to a polished round head.
Dimensions D (mm)
10
Dimension d (mm)
4.5
Nominal Dimension
M4
Mass (g/pack)
6.8
Dimension t (mm)
0.8