Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hexagon Head Bolt, Full Threaded Screw
  • Titanium Hexagon Head Bolt, Full Threaded Screw
  • Titanium Hexagon Head Bolt, Full Threaded Screw

Titanium Hexagon Head Bolt, Full Threaded Screw TB93-0845

4.00 (1)
Item.#
08315711
Mfr.#
TB93-0845
Package Qty.
1Pack(2PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Screw Pitch p (mm)
1.25
Dimensions k (mm)
5.5
Dimensions e (mm)
About 15.0
Mass (g/pack)
22.45
Dimensions (Designation d x Length L)(inchxmm)
M8x45
Dimensions s (mm)
13
Finishing Material
Pure titanium strength Ti2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of titanium products
4
From Japan
On 2012-12-13 20:35:11
I would like you to have more length types.
This review is about item#08315781.