All Products > Screws, Bolts, Nails, Material > Screws, Bolts, Nails, and Screws > Bolts > Hexagon Bolt > Hexagon Bolt, Aluminum, Brass, Titanium, etc
Titanium Hexagon Head Bolt, Full Threaded Screw TB93-0650
(1)
Item.#
08315736
Mfr.#
TB93-0650
Package Qty.
1Pack(3PC)
Ship pack of
1
Item Feature
Mass (g/pack)
19.25
Dimensions (Designation d x Length L)(inchxmm)
M6x50
Dimensions s (mm)
10
Finishing Material
Pure titanium strength Ti2
2014 TRUSCO Published Page
1-2116
Screw Pitch p (mm)
1.0
Dimensions k (mm)
4.0
Dimensions e (mm)
About 11.5
TRUSCO Part Number
255-5514
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Production of titanium products
From Japan
On 2012-12-13 20:35:11
I would like you to have more length types.
Customers Who Bought This Item Also Bought
Top