Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B23-0675

3.00 (1)
Item.#
08315991
Mfr.#
B23-0675
Package Qty.
1Pack(11PC)
Ship pack of
1
10.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2119
Screw Length (mm)
75
Mass (g/pack)
202.40
Screw Pitch p (mm)
1.0
Dimensions k (mm)
4
Dimensions s (mm)
10
Screw Diameter (mm)
M6
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70
Type
All screw type
Weight (g)
202.4
TRUSCO Part Number
160-0796
Dimensions (Designation d x Length L)(inchxmm)
M6x75
JIS Standard
JIS1180 standard product
Dimensions e (mm)
11.5
Caution
K and S size has tolerance from reference dimension.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of household pump, specification to repair
3
From Japan
On 2015-11-18 18:56:29
Used because stainless steel does not rust
This review is about item#08316725.