Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B23-0845

3.67 (3)
Item.#
08316007
Mfr.#
B23-0845
Package Qty.
1Pack(11PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2119
Weight (g)
243.87
TRUSCO Part Number
160-0907
Dimensions (Designation d x Length L)(inchxmm)
M8x45
JIS Standard
JIS1180 standard product
Dimensions e (mm)
15
Screw Length (mm)
45
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70
Type
All screw type
Mass (g/pack)
243.87
Screw Pitch p (mm)
1.25
Dimensions k (mm)
5.5
Dimensions s (mm)
13
Screw Diameter (mm)
M8
Caution
K and S size has tolerance from reference dimension.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Assembly of food machinery
3
From Japan
On 2017-03-07 16:37:47
Accuracy is normal and there is no particular problem and it seems to be used in various places.
This review is about item#8316244.
Used for manufacturing metal fittings to fix cauldron
5
From Japan
On 2017-01-18 14:53:42
It is the same as other things, it arrives quickly, and the price is cheap and it is saved.
This review is about item#8316174.
Specification for household pump replacement, repair
3
From Japan
On 2015-11-18 18:56:29
Used because stain does not rust
This review is about item#08316725.