|
Hex Head Bolt B23-0625
(3)
- Item.#
- 08316244
- Mfr.#
- B23-0625
- Package Qty.
- 1Pack(30PC)
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-2119
- Screw Length (mm)
- 25
- Mass (g/pack)
- 200.40
- Screw Pitch p (mm)
- 1.0
- Dimensions k (mm)
- 4
- Dimensions s (mm)
- 10
- Screw Diameter (mm)
- M6
- Finishing Material
- Stainless steel (SUS304, XM7) strength: A2-70
- Type
- All screw type
- Weight (g)
- 200.4
- TRUSCO Part Number
- 160-0699
- Dimensions (Designation d x Length L)(inchxmm)
- M6x25
- JIS Standard
- JIS1180 standard product
- Dimensions e (mm)
- 11.5
- Caution
- K and S size has tolerance from reference dimension.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Assembly of food machinery
From Japan
On 2017-03-07 16:37:47
Accuracy is normal and there is no particular problem and it seems to be used in various places.
Used for manufacturing metal fittings to fix cauldron
From Japan
On 2017-01-18 14:53:42
It is the same as other things, it arrives quickly, and the price is cheap and it is saved.
Specification for household pump replacement, repair
From Japan
On 2015-11-18 18:56:29
Used because stain does not rust
Customers Who Bought This Item Also Bought