Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-1265

Item.#
08316341
Mfr.#
B23-1265
Package Qty.
1Pack(3PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
TRUSCO Part Number
160-1211
Dimensions (Designation d x Length L)(inchxmm)
M12x65
JIS Standard
JIS1180 standard product
Dimensions e (mm)
21.9
Weight (g)
192.9
Length (mm)
65
Screw Pitch p (mm)
1.75
Nominal Designation of Screw
M12
Dimensions k (mm)
8
Dimensions s (mm)
19
Type
Semi-screw type
2014 TRUSCO Published Page
1-2118
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70