Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-1275

Item.#
08316366
Mfr.#
B23-1275
Package Qty.
1Pack(3PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
TRUSCO Part Number
160-1237
Dimensions (Designation d x Length L)(inchxmm)
M12x75
JIS Standard
JIS1180 standard product
Dimensions e (mm)
21.9
Weight (g)
214.2
Length (mm)
75
Screw Pitch p (mm)
1.75
Nominal Designation of Screw
M12
Dimensions k (mm)
8
Dimensions s (mm)
19
Type
Semi-screw type
2014 TRUSCO Published Page
1-2118
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70