Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B23-0518

3.67 (3)
Item.#
08316411
Mfr.#
B23-0518
Package Qty.
1Pack(47PC)
Ship pack of
1
12.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2119
Dimensions k (mm)
3.5
Dimensions s (mm)
8
Screw Diameter (mm)
M5
Mass (g/pack)
164.50
Screw Pitch p (mm)
0.8
Caution
K and S size has tolerance from reference dimension.
Type
All screw type
JIS Standard
JIS1180 standard product
Dimensions e (mm)
9.2
Weight (g)
164.5
TRUSCO Part Number
212-7938
Dimensions (Designation d x Length L)(inchxmm)
M5x18
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Of food machinery assembly
3
From Japan
On 2017-03-07 16:37:47
Accuracy Nashi usually a particular problem I could use in various places.
This review is about item#8316244.
It used to make the metal fittings to fix the cable
5
From Japan
On 2017-01-18 14:53:42
It is not the same as other things, to immediately reach, it will be saved in price also cheaper.
This review is about item#8316174.
Replacement of household pump, specification to repair
3
From Japan
On 2015-11-18 18:56:29
Used because stainless steel does not rust
This review is about item#08316725.