Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-1070

Item.#
08316454
Mfr.#
B23-1070
Package Qty.
1Pack(4PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
Type
Semi-screw type
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.50
Nominal Designation of Screw
M10
Dimensions k (mm)
7
Dimensions s (mm)
17
Dimensions e (mm)
19.6
Weight (g)
189.2
Length (mm)
70
TRUSCO Part Number
160-1105
Dimensions (Designation d x Length L)(inchxmm)
M10x70
JIS Standard
JIS1180 standard product
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70