Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-1075

Item.#
08316463
Mfr.#
B23-1075
Package Qty.
1Pack(4PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
Length (mm)
75
TRUSCO Part Number
160-1113
Dimensions (Designation d x Length L)(inchxmm)
M10x75
JIS Standard
JIS1180 standard product
Dimensions e (mm)
19.6
Weight (g)
199.2
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.50
Nominal Designation of Screw
M10
Dimensions k (mm)
7
Dimensions s (mm)
17
Type
Semi-screw type
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70