Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B23-0510

3.67 (3)
Item.#
08316551
Mfr.#
B23-0510
Package Qty.
1Pack(55PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2119
Weight (g)
147.4
TRUSCO Part Number
160-0524
Dimensions (Designation d x Length L)(inchxmm)
M5x10
JIS Standard
JIS1180 standard product
Dimensions e (mm)
9.2
Caution
K and S size has tolerance from reference dimension.
Type
All screw type
Mass (g/pack)
147.40
Screw Pitch p (mm)
0.8
Dimensions k (mm)
3.5
Dimensions s (mm)
8
Screw Diameter (mm)
M5
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70