Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-1240

Item.#
08316621
Mfr.#
B23-1240
Package Qty.
1Pack(5PC)
Ship pack of
1
11.23 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
Type
Semi-screw type
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.75
Nominal Designation of Screw
M12
Dimensions k (mm)
8
Dimensions s (mm)
19
Dimensions e (mm)
21.9
Weight (g)
232
Length (mm)
40
TRUSCO Part Number
160-1164
Dimensions (Designation d x Length L)(inchxmm)
M12x40
JIS Standard
JIS1180 standard product
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70