Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B23-0410

4.00 (2)
Item.#
08316673
Mfr.#
B23-0410
Package Qty.
1Pack(65PC)
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2119
Dimensions e (mm)
8.1
Weight (g)
104.25
TRUSCO Part Number
160-0257
Dimensions (Designation d x Length L)(inchxmm)
M4x10
JIS Standard
JIS1180 standard product
Caution
K and S size has tolerance from reference dimension.
Type
All screw type
Screw Diameter (mm)
M4
Mass (g/pack)
104.25
Screw Pitch p (mm)
0.7
Dimensions k (mm)
2.8
Dimensions s (mm)
7
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It used to make the metal fittings to fix the cable
5
From Japan
On 2017-01-18 14:53:42
It is not the same as other things, to immediately reach, it will be saved in price also cheaper.
This review is about item#8316174.
Replacement of household pump, specification to repair
3
From Japan
On 2015-11-18 18:56:29
Used because stainless steel does not rust
This review is about item#08316725.