Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-0870

Item.#
08316682
Mfr.#
B23-0870
Package Qty.
1Pack(6PC)
Ship pack of
1
11.32 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.25
Nominal Designation of Screw
M8
Dimensions k (mm)
5.5
Dimensions s (mm)
13
Type
Semi-screw type
Weight (g)
192.12
Length (mm)
70
TRUSCO Part Number
160-0958
Dimensions (Designation d x Length L)(inchxmm)
M8x70
JIS Standard
JIS1180 standard product
Dimensions e (mm)
15
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70