Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-0860

Item.#
08316743
Mfr.#
B23-0860
Package Qty.
1Pack(7PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
Length (mm)
60
TRUSCO Part Number
160-0931
Dimensions (Designation d x Length L)(inchxmm)
M8x60
JIS Standard
JIS1180 standard product
Dimensions e (mm)
15
Weight (g)
196.7
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.25
Nominal Designation of Screw
M8
Dimensions k (mm)
5.5
Dimensions s (mm)
13
Type
Semi-screw type
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70