Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded
  • Stainless Steel Hex Socket Head Set Screw, Half Threaded

Stainless Steel Hex Socket Head Set Screw, Half Threaded B23-0855

Item.#
08316777
Mfr.#
B23-0855
Package Qty.
1Pack(8PC)
Ship pack of
1
12.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
K and S size has tolerance from reference dimension.
Weight (g)
208.96
Length (mm)
55
TRUSCO Part Number
160-0923
Dimensions (Designation d x Length L)(inchxmm)
M8x55
JIS Standard
JIS1180 standard product
Dimensions e (mm)
15
Type
Semi-screw type
2014 TRUSCO Published Page
1-2118
Screw Pitch p (mm)
1.25
Nominal Designation of Screw
M8
Dimensions k (mm)
5.5
Dimensions s (mm)
13
Finishing Material
Stainless steel (SUS304, XM7) strength: A2-70