Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B22-0408

5.00 (3)
Item.#
08317041
Mfr.#
B22-0408
Package Qty.
1Pack(135PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2117
Surface Processing
Uni-chrome
Under Tap Hole Dimensions (mm)
3.3
Screw Diameter d
M4
JIS Standard
JIS B 1188. Standard product
Dimensions e (mm)
8.1
Weight (g)
201.42
Strength
4.8
Material (Body)
Iron (SWCH)
Screw Pitch p (mm)
0.70
Dimensions k (mm)
2.8
Dimensions s (mm)
7
Dimensions L (mm)
8
TRUSCO Part Number
159-8392
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used by engine maintenance
5
From Japan
On 2018-03-02 17:44:01
I think that cost performance is not bad, and I am easy to use.
This review is about item#8317102.
Material of homemade taiko drum
5
From Japan
On 2016-12-01 17:13:03
The quality aspect of the product was also very satisfying and shipping was also quick. Thank you very much!
This review is about item#8317522.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:12:37
It is a repeater because it uses it without problems.
This review is about item#08317251.