|
Hex Head Bolt B22-0815
(3)
- Item.#
- 08317416
- Mfr.#
- B22-0815
- Package Qty.
- 1Pack(43PC)
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-2117
- Surface Processing
- Uni-chrome
- Under Tap Hole Dimensions (mm)
- 6.8
- Screw Diameter d
- M8
- JIS Standard
- JIS B 1188. Standard product
- Dimensions e (mm)
- 15.0
- Weight (g)
- 469.13
- Strength
- 4.8
- Material (Body)
- Iron (SWCH)
- Screw Pitch p (mm)
- 1.25
- Dimensions k (mm)
- 5.5
- Dimensions s (mm)
- 13
- Dimensions L (mm)
- 15
- TRUSCO Part Number
- 159-8830
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Used by engine maintenance
From Japan
On 2018-03-02 17:44:01
I think that cost performance is not bad, and I am easy to use.
Material of homemade taiko drum
From Japan
On 2016-12-01 17:13:03
The quality aspect of the product was also very satisfying and shipping was also quick. Thank you very much!
Use of hitch member (towing device) for passenger car
From Japan
On 2015-12-14 10:12:37
It is a repeater because it uses it without problems.
Customers Who Bought This Item Also Bought