Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt
  • Hex Head Bolt

Hex Head Bolt B22-0640

5.00 (2)
Item.#
08317486
Mfr.#
B22-0640
Package Qty.
1Pack(50PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2117
Surface Processing
Uni-chrome
Screw Diameter d
M6
JIS Standard
JIS B 1188. Standard product
Dimensions e (mm)
11.5
Weight (g)
531.50
Under Tap Hole Dimensions (mm)
5.1
Strength
4.8
Material (Body)
Iron (SWCH)
Dimensions k (mm)
4.0
Dimensions s (mm)
10
Dimensions L (mm)
40
TRUSCO Part Number
159-8732
Screw Pitch p (mm)
1.00
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Material of homemade taiko drum
5
From Japan
On 2016-12-01 17:13:03
The quality aspect of the product was also very satisfying and shipping was also quick. Thank you very much!
This review is about item#8317522.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:12:37
It is a repeater because it uses it without problems.
This review is about item#08317251.