Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0006

Item.#
08317723
Mfr.#
B728-0006
Package Qty.
1Pack(123PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Weight (g)
108.1
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
6.1
Standard
JIS standard products
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 2.7
TRUSCO Part Number
285-8231
Mass (g/piece)
0.85
Outside Diameter D (phi mm)
12.2(Max)
Size
M6
Thickness (mm)
(Cross-sectional dimensions, minimum) 1.5