Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0016

Item.#
08317732
Mfr.#
B728-0016
Package Qty.
1Pack(14PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
16.2
Standard
JIS standard products
Weight (g)
153.7
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 5.2
Mass (g/piece)
10.30
Outside Diameter D (phi mm)
28.0(Max)
Size
M16
TRUSCO Part Number
285-8274
Thickness (mm)
(Cross-sectional dimensions, minimum) 4.0