Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0012

Item.#
08317757
Mfr.#
B728-0012
Package Qty.
1Pack(27PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M12
TRUSCO Part Number
285-8266
Mass (g/piece)
4.85
Outside Diameter D (phi mm)
21.5(Max)
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 4.2
Weight (g)
136.9
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
12.2
Standard
JIS standard products
Thickness (mm)
(Cross-sectional dimensions, minimum) 3.0