Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0004

Item.#
08317766
Mfr.#
B728-0004
Package Qty.
1Pack(291PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
55.3
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
4.1
Standard
JIS standard products
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 1.4
TRUSCO Part Number
285-8215
Mass (g/piece)
0.20
Outside Diameter D (phi mm)
7.6(Max)
Size
M4
Thickness (mm)
(Cross-sectional dimensions, minimum) 1.0