Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0003

Item.#
08317775
Mfr.#
B728-0003
Package Qty.
1Pack(388PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
285-8207
Mass (g/piece)
0.09
Outside Diameter D (phi mm)
5.9(Max)
Size
M3
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 1.1
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
3.1
Standard
JIS standard products
Weight (g)
31.1
Thickness (mm)
(Cross-sectional dimensions, minimum) 0.7