Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0010

Item.#
08317784
Mfr.#
B728-0010
Package Qty.
1Pack(43PC)
Ship pack of
1
8.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
18.4 (maximum)
Size
M10
Mass (g/piece)
3.1
Width (mm)
(Cross-sectional dimension, minimum) 3.7
Thickness (mm)
(Cross-sectional dimension, minimum) 2.5
Standard
JIS standard product
Weight (g)
136.4
Inside Diameter d (phi mm)
10.2
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (white)