Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0020

Item.#
08317793
Mfr.#
B728-0020
Package Qty.
1Pack(6PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
285-8282
Mass (g/piece)
19.90
Outside Diameter D (phi mm)
33.8(Max)
Size
M20
Thickness (mm)
(Cross-sectional dimensions, minimum) 5.1
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
20.2
Standard
JIS standard products
Weight (g)
121
Width (mm)
(Cross-sectional dimensions, minimum) 6.1