Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate
  • Spring Washer Cormic, Trivalent Chromate

Spring Washer Cormic, Trivalent Chromate B728-0008

Item.#
08317802
Mfr.#
B728-0008
Package Qty.
1Pack(74PC)
Ship pack of
1
8.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
133.2
2014 TRUSCO Published Page
1-2142
Inside Diameter d (phi mm)
8.2
Standard
JIS standard products
Finishing Material
Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
Width (mm)
(Cross-sectional dimensions, minimum) 3.2
TRUSCO Part Number
285-8240
Mass (g/piece)
1.68
Outside Diameter D (phi mm)
15.4(Max)
Size
M8
Thickness (mm)
(Cross-sectional dimensions, minimum) 2.0