Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0016

Item.#
08317811
Mfr.#
B726-0016
Package Qty.
1Pack(12PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimensions D (mm)
32.0
Dimension d (mm)
17.0
Size
M16
TRUSCO Part Number
285-8185
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Dimension t (mm)
2.0
Standard
JIS standard products
Weight (g)
141.4