Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0006

Item.#
08317827
Mfr.#
B726-0006
Package Qty.
1Pack(151PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimensions D (mm)
13.0
Dimension d (mm)
6.5
Size
M6
TRUSCO Part Number
285-8142
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Dimension t (mm)
1.0
Standard
JIS standard products
Weight (g)
118.1