Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0012

Item.#
08317836
Mfr.#
B726-0012
Package Qty.
1Pack(18PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
2.0
Standard
JIS standard products
Weight (g)
132.7
Dimensions D (mm)
26.0
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Dimension d (mm)
12.5
Size
M12
TRUSCO Part Number
285-8177