Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0005

Item.#
08317845
Mfr.#
B726-0005
Package Qty.
1Pack(199PC)
Ship pack of
1
8.28 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimensions D (mm)
12.0
Dimension d (mm)
5.5
Size
M5
TRUSCO Part Number
285-8134
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Dimension t (mm)
0.8
Standard
JIS standard products
Weight (g)
88.4