Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0004

Item.#
08317854
Mfr.#
B726-0004
Package Qty.
1Pack(291PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimension d (mm)
4.5
Size
M4
TRUSCO Part Number
285-8126
Dimension t (mm)
0.8
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Standard
JIS standard products
Weight (g)
89.4
Dimensions D (mm)
10.0