Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0003

Item.#
08317872
Mfr.#
B726-0003
Package Qty.
1Pack(509PC)
Ship pack of
1
8.18 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Weight (g)
60.6
Dimensions D (mm)
8.0
Dimension d (mm)
3.3
Size
M3
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
TRUSCO Part Number
285-8118
Dimension t (mm)
0.5
Standard
JIS standard products