Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0008

Item.#
08317881
Mfr.#
B726-0008
Package Qty.
1Pack(55PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Dimension t (mm)
1.2
Standard
JISstandardproducts
Weight (g)
136.7
Dimensions D (mm)
18
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
Dimension d (mm)
8.5
Size
M8
TRUSCO Part Number
285-8151