Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer
  • Flat Washer
  • Flat Washer

Flat Washer B726-0020

Item.#
08317897
Mfr.#
B726-0020
Package Qty.
1Pack(6PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2140
Weight (g)
137.3
Dimensions D (mm)
40.0
Dimension d (mm)
21.0
Size
M20
Finishing Material
Iron (SPCC) Surface Treatment: Trivalent Chromate (White)
TRUSCO Part Number
285-8193
Dimension t (mm)
3.0
Standard
JIS standard products