Buy more than* S$200* and get FREE SHIPPING

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0005

Item.#
08317906
Mfr.#
B724-0005
Package Qty.
1Pack(103PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nut
Dimension m (mm)
4.0
Dimension S (mm)
8.0
Pitch
0.8
Weight (g)
123.4
2014 TRUSCO Published Page
1-2134
Mass (g/pack)
123.4
Dimensions e (mm)
9.2
Standard
JIS standard products
Size
M5
TRUSCO Part Number
285-8045
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (White)