Buy more than* S$200* and get FREE SHIPPING

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0010

Item.#
08317933
Mfr.#
B724-0010
Package Qty.
1Pack(14PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nut
Dimension m (mm)
8
Dimension S (mm)
17
Pitch
1.5
Weight (g)
158.8
Mass (g/pack)
153.8
Dimensions e (mm)
19.6
Standard
JIS standard product
Size
M10
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (white)