Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0003

Item.#
08317942
Mfr.#
B724-0003
Package Qty.
1Pack(190PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nut
TRUSCO Part Number
285-8029
Mass (g/pack)
65.4
Dimensions e (mm)
6.4
Standard
JIS standard products
Size
M3
Weight (g)
65.4
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
2.4
Dimension S (mm)
5.5
Pitch
0.5
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (White)