Buy more than* S$200* and get FREE SHIPPING

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0008

Item.#
08317951
Mfr.#
B724-0008
Package Qty.
1Pack(28PC)
Ship pack of
1
8.45 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Specification
Nut
Pitch
1.25
Weight (g)
152.1
2014 TRUSCO Published Page
1-2134
Dimension m (mm)
6.5
Dimension S (mm)
13.0
Standard
JIS standard products
Size
M8
TRUSCO Part Number
285-8061
Mass (g/pack)
152.1
Dimensions e (mm)
15.0
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (White)