Buy more than* S$200* and get FREE SHIPPING

  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate
  • Hex Cormic, Trivalent Chromate

Hex Cormic, Trivalent Chromate B724-0020

Item.#
08317967
Mfr.#
B724-0020
Package Qty.
1Pack(2PC)
Ship pack of
1
7.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Nut
Dimensions e (mm)
34.6
Standard
JIS standard products
Size
M20
TRUSCO Part Number
285-8100
Mass (g/pack)
124.4
Dimension m (mm)
16.0
Dimension S (mm)
30.0
Pitch
2.5
Weight (g)
124.4
2014 TRUSCO Published Page
1-2134
Finishing Material
Iron (SWRM) Surface Treatment: Trivalent Chromate (White)